Shop All Electrodes and Probes
Sensorex
Submersion pH Kit BNC Connector
Mfr # S6510/10/BNC
Zoro # G4582934
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Submersion Kit
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S6510/10/BNC
- Zoro # G4582934
- UPC # 810039830796
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH Submersion Kit |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
pH Range | 0 - 14 pH |
Shelf Life | 6 mo |
Recommended Use | Dirty applications, Industrial, Wastewater |
Junction | Double |
Item | S6510/10/BNC |
Electrolyte | High Temperature |
Amplifier | Can be used with PHAMP-1 |
Description
S6510/10/BNC, pH Submersion Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- OAKTON Buffer Solution, pH, 12.46, 1 Pt (00654-12)
- SENSOREX pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt (S272CD/BNC)
- SENSOREX Cmbntn pH electrde Stndrd Cnnectr 12mm (S200C/STD)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- SENSOREX Ultem pH3000 Research-Grade pH Sensor (PH3000)
- Sensorex Water Quality Testing