Shop All Electrodes and Probes
Sensorex
Spear Tip Combination pH Electrode BNC Connecter
Mfr # S175CD/BNC
Zoro # G4570133
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S175CD/BNC
- Zoro # G4570133
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 160 mm |
Manufacturers Warranty Length | 12 mo |
Cable Length | 30 in |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | BNC |
Tip Shape | Spear Tip |
Reference | Ag/AgCl |
Amplifier | Can be used with PHAMP-1 |
Shelf Life | 12 mo |
Recommended Use | Cheese, Meats, Food & other insertion type applications |
Junction | double |
Item | Electrode |
Electrolyte | Sealed |
pH Range | 0 - 14 pH |
Description
Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Spear Tip, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 160 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Cheese, Meats, Food & other insertion type applications, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- SUBURBAN Suburban 231807 Furnace Limit Switch for NT-40 (231807)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- SENSOREX UVT-LED-SW Online UV Transmittance Monitor (UVT-LED-SW)
- SENSOREX Ultem pH3000 Research-Grade pH Sensor (PH3000)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- SENSOREX Extended Life ORP Sensor (ORP2000)
- Sensorex Water Quality Testing