Shop All Water Testing Meter Accessories
Sensorex
Sbmrsn Trdl Cndctvty Kt
Mfr # TCS3500
Zoro # G8475424
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Temp. Sensor P1K
- Operating Temp. Range 0 Degrees to 105 Degrees C
- Max. Pressure 150 psig
- Measurement Range Multi-Range: 0 - 2,000,000 uS/cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # TCS3500
- Zoro # G8475424
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 20 ft |
Details
Item | TCS3500 |
Temp. Sensor | P1K |
Operating Temp. Range | 0 Degrees to 105 Degrees C |
Max. Pressure | 150 psig |
Measurement Range | Multi-Range: 0 - 2,000,000 uS/cm |
Recommended Use | Boiler Applications, Higher Conductivity Measurements |
Body Material | Noryl |
Connector | Tinned Leads (TL) |
Type | Toroidal Conductivity Kit |
Testing Parameter | Conductivity |
Description
TCS3500, Toroidal Conductivity Kit, Testing Parameter Conductivity, Measurement Range Multi-Range: 0 - 2,000,000 uS/cm, Operating Temp. Range 0 Degrees to 105 Degrees C, Body Material Noryl, Cable Length 20 ft, Connector Tinned Leads (TL), Temp. Sensor P1K, Max. Pressure 150 psig, Recommended Use Boiler Applications, Higher Conductivity Measurements, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- Sensorex Water Quality Testing