Shop All Water Testing Meter Accessories
Sensorex
Sbmersn Trdl Cndctvty Kt Blnd Trnsmtter
Mfr # TCS3400
Zoro # G8399465
product price: $1,668.99
/ea
Free Shipping & Returns
$1,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Max. Pressure 150 psig
- Operating Temp. Range 0 Degrees to 105 Degrees C
- Cable Length 20 ft
- Connector Tinned Leads (TL)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # TCS3400
- Zoro # G8399465
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 20 ft |
Details
Item | TCS3400 |
Max. Pressure | 150 psig |
Operating Temp. Range | 0 Degrees to 105 Degrees C |
Connector | Tinned Leads (TL) |
Recommended Use | Boiler Applications, Higher Conductivity Measurements |
Measurement Range | Multi-Range: 0 - 1,000,000 uS/cm |
Body Material | Noryl |
Type | Toroidal Conductivity Kit |
Temp. Sensor | P1K |
Testing Parameter | Conductivity |
Description
TCS3400, Toroidal Conductivity Kit, Testing Parameter Conductivity, Measurement Range Multi-Range: 0 - 1,000,000 uS/cm, Operating Temp. Range 0 Degrees to 105 Degrees C, Body Material Noryl, Cable Length 20 ft, Connector Tinned Leads (TL), Temp. Sensor P1K, Max. Pressure 150 psig, Recommended Use Boiler Applications, Higher Conductivity Measurements, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- CELLTREAT Petri Dish, Sterile, 150mmx15mm (229656)
- THERMCO Hydrometer, Density, 0.5 (GW313H)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX PH Electrode DIN Cap (S223CD)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- Sensorex Water Quality Testing