Shop All Electrodes and Probes
Sensorex
Sbmersn RP kt 10 ft cble
Mfr # S8100-ORP/10/BNC
Zoro # G4543734
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersion ORP Kit
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S8100-ORP/10/BNC
- Zoro # G4543734
- UPC # 810039831007
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | Submersion ORP Kit |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
Item | S8100-ORP/10/BNC |
Junction | Double |
Max. Pressure | 100 psig |
Recommended Use | Dirty applications, Industrial, Wastewater |
Electrolyte | High Temperature |
Shelf Life | 6 mo |
Amplifier | Can be used with EM800 / EM801 |
For Use With | EM800/EM801/EM802pH |
Description
S8100-ORP/10/BNC, Submersion ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Cable Length 10 ft, Connector BNC, Amplifier Can be used with EM800 / EM801, Max. Pressure 100 psig, For Use With EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- LAB SAFETY SUPPLY Carboy Replacement Spigot, Polypropylene (49H018)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- SENSOREX Cmbntn pH Electrde HF resstnt (S8000CDHF)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- Sensorex Water Quality Testing