Shop All Water Testing Meter Accessories
Sensorex
Rsrch grd pH electrde glss bdy refil
Mfr # SG1041CD
Zoro # G3031099
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Recommended Use Educational, Laboratory, Research Grade
- Body Material Glass
- Type pH electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # SG1041CD
- Zoro # G3031099
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 169 mm |
Diameter | 12mm |
Cable Length | 30 in |
Details
Item | SG1041CD |
pH Range | 0 - 14 pH |
Recommended Use | Educational, Laboratory, Research Grade |
Body Material | Glass |
Type | pH electrode |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Shelf Life | 12 mo |
Amplifier | Can be used with PHAMP-1 |
Reference | Ag/AgCl |
Testing Parameter | pH |
Tip Shape | Round |
Electrolyte | Refillable |
Junction | Double |
Connector | BNC |
Description
SG1041CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 169 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Refillable, Recommended Use Educational, Laboratory, Research Grade, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- DYNALON Wide-Mouth Jar, 1 Gallon, PK24 (600335)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- Sensorex Water Quality Testing