Shop All Water Testing Meter Accessories
Sensorex
Rsrch grd pH elctrd sld rggd glss bdy
Mfr # SG1050CD
Zoro # G3031080
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Body Material Glass
- Length 169 mm
- Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # SG1050CD
- Zoro # G3031080
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 169 mm |
Diameter | 12mm |
Cable Length | 30 in |
Details
Item | SG1050CD |
pH Range | 0 - 14 pH |
Body Material | Glass |
Testing Parameter | pH |
Tip Shape | Round |
Type | pH electrode |
Reference | Ag/AgCl |
Recommended Use | Educational, Laboratory, Research Grade |
Shelf Life | 12 mo |
Measurement Range | 0 - 14 pH |
Junction | Double |
Connector | BNC |
Amplifier | Can be used with PHAMP-1 |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Description
SG1050CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 169 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Recommended Use Educational, Laboratory, Research Grade, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools GENWHKIT Generator Wheel Kit Assembly for 4000W Sportsman Generators; Black (GENWHKIT)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- Sensorex Water Testing Meter Accessories