Shop All Water Testing Meter Accessories
Sensorex
RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl
Mfr # S272CD-ORP
Zoro # G3030907
original price:
$310.53
15% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Max. Pressure 100 psig DeRating Applies
- Junction Double
- Length 5.85 in
- Recommended Use Heavy Industrial, Higher Temperature Applications, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S272CD-ORP
- Zoro # G3030907
- UPC # 810039830741
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 5.85 in |
Cable Length | 10 ft |
Diameter | 3/4 in |
Details
Item | S272CD-ORP |
Max. Pressure | 100 psig DeRating Applies |
Junction | Double |
Recommended Use | Heavy Industrial, Higher Temperature Applications, Industrial |
Type | ORP Electrode |
Electrolyte | High Temperature |
Measurement Range | +/-2000mV or range of ORP meter |
Connector | BNC |
Tip Shape | Flat |
Amplifier | Can be used with PHAMP-1 |
Reference | Ag/AgCl |
Testing Parameter | ORP (REDOX) |
Shelf Life | 6 mo |
Body Material | Ryton PPS |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Description
S272CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 100 psig DeRating Applies, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8202000)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- EXTECH pH Meter KitPH/ORP/Cl/Temp (EX900)
- Sensorex Water Testing Meter Accessories