Shop All Electrodes and Probes
Sensorex
RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd
Mfr # S271CD-ORP/BNC
Zoro # G4613524
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S271CD-ORP/BNC
- Zoro # G4613524
- UPC # 810039830727
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 3/4 in |
Length | 5.85 in |
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | ORP Electrode |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Round |
Reference | Ag/AgCl |
Max. Pressure | 100 psig DeRating Applies |
Junction | Double |
Item | S271CD-ORP/BNC |
Electrolyte | High Temperature |
Recommended Use | Heavy Industrial, Higher Temperature Applications, Industrial |
Amplifier | Can be used with PHAMP-1 |
Shelf Life | 12 mo |
Description
S271CD-ORP/BNC, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 100 psig DeRating Applies, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- YSI Conductivity Probe (301720Y)
- Sensorex Electrodes and Probes