Shop All Water Testing Meter Accessories
Sensorex
RP Elctrd 1/2 NPT 10ft cble BNC Flt Srfc
Mfr # S268CD-ORP
Zoro # G3030916
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Junction Double
- Tip Shape Flat
- Recommended Use Industrial, Light Industrial
- Type ORP Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S268CD-ORP
- Zoro # G3030916
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Diameter | 1/2 in |
Length | 5.85 in |
Details
Item | S268CD-ORP |
Junction | Double |
Tip Shape | Flat |
Recommended Use | Industrial, Light Industrial |
Type | ORP Electrode |
Testing Parameter | ORP (REDOX) |
Connector | BNC |
Amplifier | Can be used with PHAMP-1 |
Measurement Range | +/-2000mV or range of ORP meter |
Body Material | Ryton PPS |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Reference | Ag/AgCl |
Shelf Life | 6 mo |
Max. Pressure | 70 psig |
Description
S268CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 1/2 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 70 psig, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Recommended Use Industrial, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- YSI Quatro, 4-port Flow Cell (6850)
- Sensorex Water Quality Testing