Shop All Water Testing Meter Accessories
Sensorex
Repl electrlyte fr CLD seres sensrs
Mfr # CLDA-5015
Zoro # G8449061
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Testing Parameter Chlorine Dioxide
- Max. Pressure 14.7 psig
- Type Replacement Electrolyte CLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # CLDA-5015
- Zoro # G8449061
- UPC # 810039830048
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Details
Item | CLDA-4015 |
Testing Parameter | Chlorine Dioxide |
Max. Pressure | 14.7 psig |
Type | Replacement Electrolyte CLD |
Description
CLDA-4015, Replacement Electrolyte CLD, Testing Parameter Chlorine Dioxide, Max. Pressure 14.7 psig, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM10NQ9GMA)
- BEL-ART Safety Wash Bottles, Isopropanol, 4/PK (249154)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX PH Electrode DIN Cap (S223CD)
- OHAUS Electrode, pH, Plastic (ST320)
- Sensorex Water Quality Testing