Shop All Water Testing Meter Accessories
Sensorex
PH Electrode DIN Cap
Mfr # S223CD
Zoro # G8102071
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Meter Accessories
- pH Range 0-14 pH
- Manufacturers Warranty Length 1 yr
- Junction Double/Pellon
- Max. Pressure 70 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S223CD
- Zoro # G8102071
- UPC # 7441707658645
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 12mm |
Length | 150 mm |
Details
Sub-Category | Meter Accessories |
Item | pH Electrode DIN Cap |
pH Range | 0-14 pH |
Junction | Double/Pellon |
Max. Pressure | 70 psig |
Electrolyte | 3.5M KCL gel |
Reference | 3.5M KCl Sealed |
Tip Shape | bulb |
Shelf Life | 1 yr |
Measurement Range | 0-14pH |
Connector | DIN(S7) |
Operating Temp. Range | 32 Degrees to 176 Degrees F ( 0 Degrees to 80 Degrees C) |
Body Material | Epoxy |
Description
pH Electrode DIN Cap, Measurement Range 0-14pH, pH Range 0-14 pH, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 176 Degrees F ( 0 Degrees to 80 Degrees C), Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector DIN(S7), Max. Pressure 70 psig, Shelf Life 1 yr, Reference 3.5M KCl Sealed, Junction Double/Pellon, Electrolyte 3.5M KCL gel, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- OAKTON PH TESTER H2O PROOF BNC PH TESTR (WD-35634-14)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- Sensorex Water Testing Meter Accessories