Shop All Water Testing Meter Accessories
Sensorex
pH electrde TC 30K Dn M / 4 mm Bnn Plg
Mfr # S295C
Zoro # G3030995
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Testing Parameter pH
- Diameter 12mm
- Connector DINM + 4mm Banana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S295C
- Zoro # G3030995
- UPC # 810039830437
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Length | 150 mm |
Cable Length | 30 in |
Details
Item | S295C |
pH Range | 0 - 14 pH |
Testing Parameter | pH |
Connector | DINM + 4mm Banana |
Type | pH electrode |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Measurement Range | 0 - 14 pH |
Tip Shape | Round |
Shelf Life | 12 mo |
Recommended Use | Laboratory, Light Industrial, When Temp Compensation is needed |
Body Material | Epoxy |
Amplifier | Can be used with PHAMP-1 |
Temp. Sensor | 30 K |
Junction | Single |
Reference | Ag/AgCl |
Description
S295C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector DINM + 4mm Banana, Amplifier Can be used with PHAMP-1, Temp. Sensor 30 K, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Recommended Use Laboratory, Light Industrial, When Temp Compensation is needed, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- SODIUM HYPOCHLORITE Sodium Hypochlorite 12.5 Solution, 5 Gal (11934)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- Sensorex Water Quality Testing