Shop All Electrodes and Probes
Sensorex
pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt
Mfr # S272CD/BNC
Zoro # G4618187
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S272CD/BNC
- Zoro # G4618187
- UPC # 810039830734
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 3/4 in |
Length | 5.85 in |
Cable Length | 10 ft |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
Amplifier | Can be used with PHAMP-1 |
Junction | Double |
Recommended Use | Heavy Industrial, Higher Temperature Applications, Industrial |
Shelf Life | 6 mo |
Max. Pressure | 100 psig DeRating Applies |
Item | S272CD/BNC |
Electrolyte | High Temperature |
pH Range | 0 - 14 pH |
Description
S272CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 3/4 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 100 psig DeRating Applies, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Heavy Industrial, Higher Temperature Applications, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- ALCONOX Alcojet, 4 LB (114018)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- SENSOREX Extended Life ORP Sensor (ORP2000)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- SPER SCIENTIFIC pH Probe (840016)
- Sensorex Water Quality Testing