Shop All Water Testing Meter Accessories
Sensorex
pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc
Mfr # S268CD
Zoro # G3030925
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Measurement Range 0 - 14 pH
- Cable Length 10 ft
- Operating Temp. Range 0 Degrees to 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S268CD
- Zoro # G3030925
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Length | 5.85 in |
Diameter | 1/2 in |
Details
Item | S268CD |
pH Range | 0 - 14 pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Type | pH electrode |
Body Material | Ryton PPS |
Junction | Double |
Max. Pressure | 70 psig |
Testing Parameter | pH |
Reference | Ag/AgCl |
Connector | BNC |
Tip Shape | Flat |
Recommended Use | Industrial, Light Industrial |
Shelf Life | 6 mo |
Amplifier | Can be used with PHAMP-1 |
Description
S268CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 1/2 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 70 psig, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Recommended Use Industrial, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- GLOBE SCIENTIFIC Sample Cup, 1.5mL, Ps, PK1000 (110610)
- Sensorex Water Testing Meter Accessories