Shop All Sensor Accessories
Sensorex
PEEK Toroidal Sensor for use with Sensorex transmitters, EX2000RS, TCSMA, TCSTX, 10ft cable, 3/4 NPT
Mfr # TCSP3020-1-CC-3-A-1
Zoro # G406155684
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # TCSP3020-1-CC-3-A-1
- Zoro # G406155684
- Country of Origin United States
- Category Sensor Accessories
Description
The Sensorex TCSP toroidal (inductive) conductivity sensors feature a wide measurement range and dependable toroidal technology over the range 0-2000 ms/cm. Resistant to corrosion, coatings and fouling common to contacting conductivity sensors, the TCSP3020 is designed for a trouble-free and long service life. PEEK (unfilled, polyetheretherketone) is the standard material of construction and has a wide solvent tolerance and temperature stability to 130 degrees C. The TCSP Models features 3/4" MNPT for submersion installation. A PT1000 RTD temperature element is built into the sensor. All TCSP sensor models are available with 10ft or 20ft long 9-conductor cable. Custom lengths are available. Choose from models for use with our EX2000RS, TCSMA, or TCSTX transmitters or for use with our SSRE remote electronics for conversion to MODBUS output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- DAYTON Miniature Indicator Light, Green, 120V (22NY57)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- Sensorex Sensor Accessories