Shop All Water Testing Meters
Sensorex
Online pH Transmitter, 0 to 130 Deg
Mfr # TX2000
Zoro # G7951815
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- pH Range -2 to 16
- Range -2 to 16 pH
- Manufacturers Warranty Length 1 yr
- Waterproof No
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # TX2000
- Zoro # G7951815
- UPC # 810039831182
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Online pH Transmitter |
pH Range | -2 to 16 |
Range | -2 to 16 pH |
Waterproof | No |
Automatic Temperature Compensation | No |
Auto Power Off | No |
Temperature Compensation Range | 0 Degrees to 130 Degrees C |
Operating Temp. Range (C) | 0 Degrees to 130 Degrees C |
pH Accuracy | 0.01 |
Temp. Accuracy | +/-0.2 Degrees c |
Memory | No |
Displayed Temperature Range | No |
pH Resolution | 0.01 |
Interface | Terminal Strip |
Description
Online pH Transmitter, pH Range -2 to 16, Waterproof No, Automatic Temperature Compensation No, Displayed Temperature Range No, Operating Temp. Range (C) 0 Degrees to 130 Degrees C, Auto Power Off No, Memory No, Temperature Compensation Range 0 Degrees to 130 Degrees C, Interface Terminal Strip, Manufacturers Warranty Length 1 yr, Range -2 to 16 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- SENSOREX SensoLab Total Dissolved Solids Meter (CM1000)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- SPER SCIENTIFIC Dissolved Oxygen Meter Kit (850081DOK)
- Sensorex Water Testing Meters