Shop All Water Testing Meters
This Product is Discontinued
Sensorex
Online Conductivity Transmitter (Discontinued)
Mfr # CX100
Zoro # G8300004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Conductivity Transmitter
- Electric Conductivity Range 0 to 200 ms/cm
- Range 0 to 200 mS/cm
- Manufacturers Warranty Length 1 yr
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # CX100
- Zoro # G8300004
- UPC # 810039830505
- Country of Origin Singapore
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 96 mm |
Diameter | 96 mm |
Description
Online Conductivity Transmitter, Electric Conductivity Range 0 to 200 mS/cm, Waterproof No, Automatic Temperature Compensation No, Displayed Temperature Range No, Operating Temp. Range (C) 0 Degrees to 100 Degrees C, Auto Power Off No, Memory No, Temperature Compensation Range 0 Degrees to 100 Degrees C, Interface Terminal Strip, Manufacturers Warranty Length 1 yr, Range 0 to 200 mS/cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.