Shop All Electrodes and Probes
Sensorex
nlne RP Kt 10 ft cble flw cell
Mfr # S8200-ORP/10/BNC
Zoro # G4608466
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline ORP Kit
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8200-ORP/10/BNC
- Zoro # G4608466
- UPC # 810039831045
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Details
Type | Inline ORP Kit |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
For Use With | EM800/EM801/EM802pH |
Shelf Life | 6 mo |
Item | S8200-ORP/10/BNC |
Junction | Double |
Max. Pressure | 100 psig |
Recommended Use | Dirty applications, Industrial, Wastewater |
Electrolyte | High Temperature |
Amplifier | Can be used with EM800 / EM801 |
Description
S8200-ORP/10/BNC, Inline ORP Kit, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Cable Length 10 ft, Connector BNC, Amplifier Can be used with EM800 / EM801, Max. Pressure 100 psig, For Use With EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SENSOREX Cmbntn pH electrde Stndrd Cnnectr 12mm (S200C/STD)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX Ultem pH3000 Research-Grade pH Sensor (PH3000)
- OAKTON EC Sensor Head 2m (35660-90)
- Sensorex Water Quality Testing