Shop All Water Testing Meters
Sensorex
Inline pH Measuring Assembly Kit
Mfr # S8300TC/10/TL/TL
Zoro # G8408592
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- pH Range 0 to 14
- Manufacturers Warranty Length 1 yr
- Range 0 to 14 pH
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8300TC/10/TL/TL
- Zoro # G8408592
- UPC # 810039831090
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Inline pH Measuring Assembly Kit |
pH Range | 0 to 14 |
Range | 0 to 14 pH |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Calibration | Periodically |
Operating Temp. Range (C) | 0 Degrees to 80 Degrees |
Interface | Temperature Compensation, Tinned Leads |
Includes | 3/4 in Flow Cell, Cable Assembly, Inline Adapter with Temperature Compensation, pH Electrode |
Description
Inline pH Measuring Assembly Kit, pH Range 0 to 14Waterproof Yes, Automatic Temperature Compensation YesOperating Temp. Range (C) 0 Degrees to 80 Degrees Calibration PeriodicallyInterface Tinned Leads, Temperature Compensation, Cable Length 10 ft.Includes pH Electrode, Inline Adapter with Temperature Compensation, 3/4 In. Flow Cell, Cable Assembly, Manufacturers Warranty Length 1 Year, Range 0 to 14 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Pocket Meter (3563416)
- WHEATON AC Round Bottle, 2 oz, PK288 (W217006)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SENSOREX Inline pH Assembly Kit, 0 to 14 pH (S8300/10/BNC)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- Sensorex Water Testing Meters