Shop All Water Testing Meters
Sensorex
Inline pH Measuring Assembly Kit
Mfr # S8300TC/10/BNC/TL
Zoro # G7957625
original price:
$514.00
9% off
new price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 to 14
- Cable Length 10 ft
- Manufacturers Warranty Length 1 yr
- Range 0 to 14 pH
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8300TC/10/BNC/TL
- Zoro # G7957625
- UPC # 810039831083
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Cable Length | 10 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Inline pH Measuring Assembly Kit |
pH Range | 0 to 14 |
Range | 0 to 14 pH |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Calibration | Periodically |
Operating Temp. Range (C) | 0 Degrees to 80 Degrees |
Includes | 3/4 in Flow Cell, Cable Assembly, Inline Adapter with Temperature Compensation, pH Electrode |
Interface | BNC for pH, Temperature Compensation, Tinned Leads |
Description
Inline pH Measuring Assembly Kit, pH Range 0 to 14Waterproof Yes, Automatic Temperature Compensation YesOperating Temp. Range (C) 0 Degrees to 80 Degrees Calibration PeriodicallyInterface BNC for pH, Tinned Leads, Temperature Compensation, Cable Length 10 ft.Includes pH Electrode, Inline Adapter with Temperature Compensation, 3/4 In. Flow Cell, Cable Assembly, Manufacturers Warranty Length 1 Year, Range 0 to 14 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- BEL-ART Bel-Art LDPE Wash Bottles 117160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (11716-0008)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- EXACT Chlorine + Exact Ez Photometer (486205)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- SENSOREX SensoLab Total Dissolved Solids Meter (CM1000)
- SENSOREX Inline pH Assembly Kit, 0 to 14 pH (S8300/10/BNC)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- Sensorex Water Testing Meters