Shop All Water Testing Meter Accessories
Sensorex
Inline ORP Sensor Assembly
Mfr # S6600-ORP/10/BNC
Zoro # G8360554
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range +/-2000mV or range of ORP meter
- ORP Range -1999 to 1999mV
- Includes 3/4 in Adapter, Cable, Flat Tip Shape, Sensor
- Manufacturers Warranty Length 1 yr
- Interface BNC Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S6600-ORP/10/BNC
- Zoro # G8360554
- UPC # 810039830871
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 10 ft |
Details
Item | Inline ORP Sensor Assembly Kit |
pH Range | +/-2000mV or range of ORP meter |
ORP Range | -1999 to 1999mV |
Includes | 3/4 in Adapter, Cable, Flat Tip Shape, Sensor |
Interface | BNC Connector |
Testing Parameter | ORP |
Calibration | Periodically |
Waterproof | Yes |
Operating Temp. Range (C) | 0 Degrees to 80 Degrees |
Automatic Temperature Compensation | No |
Description
Inline ORP Sensor Assembly KitORP Range -1999mV to 1999mVWaterproof Yes, Automatic Temperature Compensation NoOperating Temp. Range (C) 0 Degrees to 80 Degrees Calibration PeriodicallyInterface BNC Connector, Cable Length 10 ft.Includes Sensor, Cable, 3/4 In. Adapter, Manufacturers Warranty Length 1 YearTesting Parameter ORP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- OAKTON PH ELECTRODE FLAT SURFACE GEL FILLED (WD-35804-10)
- Sensorex Water Testing Meter Accessories