Shop All Water Testing Meter Accessories
Sensorex
Inline ORP Assembly
Mfr # S8300-ORP/10/BNC
Zoro # G8175221
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ORP Range -1999 to 1999mV
- Includes Adapter, Cable, Flow Cell, Sensor
- Manufacturers Warranty Length 1 yr
- Testing Parameter ORP
- Cable Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8300-ORP/10/BNC
- Zoro # G8175221
- UPC # 810039831076
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 10 ft |
Details
Item | Inline ORP Measuring Assembly Kit |
ORP Range | -1999 to 1999mV |
Includes | Adapter, Cable, Flow Cell, Sensor |
Testing Parameter | ORP |
Operating Temp. Range (C) | 0 Degrees to 80 Degrees |
Calibration | Periodically |
Waterproof | Yes |
Interface | BNC Connector |
Automatic Temperature Compensation | No |
Description
Inline ORP Measuring Assembly KitORP Range -1999mV to 1999mVWaterproof Yes, Automatic Temperature Compensation NoOperating Temp. Range (C) 0 Degrees to 80 Degrees Calibration PeriodicallyInterface BNC Connector, Cable Length 10 ft.Includes Sensor, Cable, Adapter, Flow Cell, Manufacturers Warranty Length 1 YearTesting Parameter ORP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1402-15)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- Sensorex Water Testing Meter Accessories