Shop All Water Testing Meter Accessories
Sensorex
Grphte Cndctvty Sensr
Mfr # CS150-K=1.0
Zoro # G3030785
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CON500 Transmitter
- Manufacturers Warranty Length 12 mo
- Recommended Use Light industrial conductivity applications
- Diameter 0.48 inch
- Operating Temp. Range 0 Degrees to 70 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # CS150-K=1.0
- Zoro # G3030785
- UPC # 810039830055
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 0.48 inch |
Length | 6 in |
Cable Length | 30 in |
Details
Item | CS150-K=1.0 |
For Use With | CON500 Transmitter |
Recommended Use | Light industrial conductivity applications |
Operating Temp. Range | 0 Degrees to 70 Degrees C |
Testing Parameter | Conductivity |
Type | Graphite Conductivity Sensor |
Body Material | Epoxy/Graphite |
Measurement Range | 0-10 uS/cm to 0 - 199 mS/cm or range of meter |
Max. Pressure | 100 psig |
Connector | Tinned Leads (TL) |
Description
CS150-K=1.0, Graphite Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 70 Degrees C, Body Material Epoxy/Graphite, Diameter 0.48 inch, Length 6 in, Cable Length 30 in, Connector Tinned Leads (TL), Max. Pressure 100 psig, For Use With CON500 Transmitter, Recommended Use Light industrial conductivity applications, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- YSI Flow Cell Mounting Spike (3056)
- Sensorex Water Quality Testing