Shop All Electrodes and Probes
Sensorex
Flat Tip pH Combination Electrode BNR Connector
Mfr # S651CD
Zoro # G4533767
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S651CD
- Zoro # G4533767
- UPC # 810039830819
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 22.86 mm |
Length | 76.2 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
pH Range | 0 - 14 pH |
Recommended Use | Dirty applications, Industrial, Wastewater |
Item | Flat Surface ORP Electrode |
Junction | Double |
Electrolyte | High Temperature |
For Use With | S653/25/BNC Cable Assy |
Amplifier | Can be used with PHAMP-1 |
Shelf Life | 6 mo |
Description
Flat Surface ORP Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- GREAT STUFF G&C 20OZ (157911)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- SENSOREX Cmbntn pH electrde Stndrd Cnnectr 12mm (S200C/STD)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- SENSOREX Glass Laboratory pH1400 Electrodes (PH1400)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- Sensorex Electrodes and Probes