Shop All Water Testing Meter Accessories
Sensorex
Dsslved xygen Sensr
Mfr # DO6400/T
Zoro # G3030861
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DO500 Transmitter
- Manufacturers Warranty Length 12 mo
- Operating Temp. Range 0 Degrees to 50 Degrees C
- Recommended Use Aquaculture, wastewater
- Length 177.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # DO6400/T
- Zoro # G3030861
- UPC # 689850500443
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 177.8 mm |
Cable Length | 10 ft |
Diameter | 57.15 mm |
Details
Item | DO6400/T |
For Use With | DO500 Transmitter |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Recommended Use | Aquaculture, wastewater |
Connector | Tinned Leads (TL) |
Testing Parameter | Dissolved Oxygen |
Type | Dissolved Oxygen Sensor |
Shelf Life | 12 mo |
Body Material | Epoxy/Noryl |
Measurement Range | 0.5-20ppm |
Description
DO6400/T, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0.5-20ppm, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Epoxy/Noryl, Diameter 57.15 mm, Length 177.8 mm, Cable Length 10 ft, Connector Tinned Leads (TL), For Use With DO500 Transmitter, Shelf Life 12 mo, Recommended Use Aquaculture, wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- P3 INTERNATIONAL Water Meter (P0550)
- Sensorex Water Testing Meter Accessories