Shop All Water Testing Meters
Sensorex
Conductivity Transmitter, 0 to 130 Deg
Mfr # CX2000
Zoro # G8210876
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Conductivity Range 0 to 200 ms/cm
- Range 0 to 200 mS/cm
- Manufacturers Warranty Length 1 yr
- Waterproof No
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # CX2000
- Zoro # G8210876
- UPC # 810039830147
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Online Conductivity Transmitter |
Electric Conductivity Range | 0 to 200 ms/cm |
Range | 0 to 200 mS/cm |
Waterproof | No |
Automatic Temperature Compensation | No |
Auto Power Off | No |
Temp. Accuracy | +/-0.2 Degrees c |
Displayed Temperature Range | No |
Electric Conductivity Accuracy | +/-1% |
Temperature Compensation Range | 0 Degrees to 130 Degrees C |
Electric Conductivity Resolution | 0.001 uS/cm |
Interface | Terminal Strip |
Memory | No |
Operating Temp. Range (C) | 0 Degrees to 130 Degrees C |
Description
Online Conductivity Transmitter, Electric Conductivity Range 0 to 200 mS/cm, Waterproof No, Automatic Temperature Compensation No, Displayed Temperature Range No, Operating Temp. Range (C) 0 Degrees to 130 Degrees C, Auto Power Off No, Memory No, Temperature Compensation Range 0 Degrees to 130 Degrees C, Interface Terminal Strip, Manufacturers Warranty Length 1 yr, Range 0 to 200 mS/cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- SENSOREX SensoLab Total Dissolved Solids Meter (CM1000)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- SENSOREX Inline pH Assembly Kit, 0 to 14 pH (S8300/10/BNC)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- YSI Dissolved Oxygen Meter (DO200A)
- Sensorex Water Testing Meters