Shop All Water Testing Meter Accessories
Sensorex
Cndctvty snsr sntry flng
Mfr # CS615TC-K=1.0
Zoro # G3030749
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CON500 Transmitter
- Manufacturers Warranty Length 12 mo
- Connector Tinned Leads (TL)
- Max. Pressure 150 psig
- Type Sanitary Conductivity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # CS615TC-K=1.0
- Zoro # G3030749
- UPC # 810039830093
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Diameter | 1.5' Sanitary Flange |
Details
Item | CS615TC-K=1.0 |
For Use With | CON500 Transmitter |
Connector | Tinned Leads (TL) |
Max. Pressure | 150 psig |
Type | Sanitary Conductivity Sensor |
Testing Parameter | Conductivity |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Recommended Use | Sanitary Conductivity Applications |
Measurement Range | 0-10 uS/cm to 0 - 199 mS/cm or range of meter |
Body Material | Stainless steel |
Description
CS615TC-K=1.0, Sanitary Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Stainless Steel, Diameter 1.5' Sanitary Flange, Cable Length 10 ft, Connector Tinned Leads (TL), Max. Pressure 150 psig, For Use With CON500 Transmitter, Recommended Use Sanitary Conductivity Applications, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter (800036)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- YSI Maintenance Kit (5745)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110911)
- Sensorex Water Testing Meter Accessories