Shop All Electrodes and Probes
Sensorex
Cmbntn RP Electrde Hevy Dty
Mfr # S8000CD-ORP
Zoro # G4572127
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8000CD-ORP
- Zoro # G4572127
- UPC # 810039830987
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 27.43 mm |
Length | 120.9 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | ORP Electrode |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | TNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Max. Pressure | 100 psig |
Item | S8000CD-ORP |
Amplifier | Can be used with EM800 / EM801 |
Electrolyte | High Temperature |
Shelf Life | 6 mo |
Junction | Double |
For Use With | S8000 Platform & EM800/EM801/EM802ORP |
Recommended Use | Dirty applications, Industrial, Wastewater |
Description
S8000CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 27.43 mm, Length 120.9 mm, Connector TNR, Amplifier Can be used with EM800 / EM801, Max. Pressure 100 psig, For Use With S8000 Platform & EM800/EM801/EM802ORP, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Rapid Hydrometer Tester (MAX3464309)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- GLOBE SCIENTIFIC Beaker, 500mL, PP (601825-1)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- SENSOREX Extended Life ORP Sensor (ORP2000)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- SENSOREX Gold Polycarbonate Laboratory ORP Sensor (ORP1000)
- SENSOREX nlne RP Kt 10 ft cble flw cell (S8200-ORP/10/BNC)
- Sensorex Water Quality Testing