Shop All Water Testing Meter Accessories
Sensorex
Cmbntn RP Electrde Dble Jnctn DN 13.5 Cp
Mfr # S224CD-ORP
Zoro # G3031248
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Type ORP Electrode
- Electrolyte Sealed
- Diameter 12mm
- Reference Ag/AgCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S224CD-ORP
- Zoro # G3031248
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Length | 150 mm |
Details
Item | S224CD-ORP |
Type | ORP Electrode |
Electrolyte | Sealed |
Reference | Ag/AgCl |
Amplifier | Can be used with PHAMP-1 |
Recommended Use | Laboratory, Light Industrial |
Body Material | Epoxy |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Shelf Life | 12 mo |
Junction | Double |
Connector | DIN13.5 |
Tip Shape | Round |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Description
S224CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector DIN13.5, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- CAFRAMO Shaft (A743)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- OAKTON PH ELECTRODE FLAT SURFACE GEL FILLED (WD-35804-10)
- Sensorex Water Testing Meter Accessories