Shop All Electrodes and Probes
Sensorex
Cmbntn RP Electrde Crtrdge Style BNR
Mfr # S651CD-ORP
Zoro # G4542386
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S651CD-ORP
- Zoro # G4542386
- UPC # 810039830826
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 22.86 mm |
Length | 76.2 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | ORP Electrode |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Item | Flat Surface ORP Electrode |
For Use With | S653/25/BNC Cable Assy |
Recommended Use | Dirty applications, Industrial, Wastewater |
Electrolyte | High Temperature |
Junction | Double |
Shelf Life | 6 mo |
Amplifier | Can be used with PHAMP-1 |
Description
Flat Surface ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Glass Laboratory pH1400 Electrodes (PH1400)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- SENSOREX Ultem pH3000 Research-Grade pH Sensor (PH3000)
- SENSOREX nlne RP Kt 10 ft cble flw cell (S8200-ORP/10/BNC)
- WARRICK ELECTRODE FITTING OTHER ELECTRICAL COMPONENT (3N2C)
- Sensorex Water Quality Testing