Shop All Water Testing Meter Accessories
Sensorex
Cmbntn RP Electrde BNC Pltnm Dble Jnctn
Mfr # S550CD-ORP
Zoro # G3031220
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Electrolyte Sealed
- Testing Parameter ORP (REDOX)
- Amplifier Can be used with PHAMP-1
- Recommended Use Laboratory, Light Industrial, Swimming Pools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S550CD-ORP
- Zoro # G3031220
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 150 mm |
Diameter | 12mm |
Cable Length | 30 in |
Details
Item | S550CD-ORP |
Electrolyte | Sealed |
Testing Parameter | ORP (REDOX) |
Amplifier | Can be used with PHAMP-1 |
Recommended Use | Laboratory, Light Industrial, Swimming Pools |
Reference | Ag/AgCl |
Tip Shape | Extended |
Measurement Range | +/-2000mV or range of ORP meter |
Shelf Life | 12 mo |
Type | ORP Electrode |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Junction | Double |
Body Material | Epoxy |
Connector | BNC |
Description
S550CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Extended, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Swimming Pools, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- GLOBE SCIENTIFIC Blood Cell Counting Vial, 20mL, PK1000 (107047)
- Sensorex Water Quality Testing