Shop All Water Testing Meter Accessories
Sensorex
Cmbntn RP Electrde BNC Cnnectr Pltnm
Mfr # S500C-ORP
Zoro # G8194943
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Reference Ag/AgCl
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Type ORP Electrode
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S500C-ORP
- Zoro # G8194943
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Cable Length | 30 in |
Length | 150 mm |
Details
Item | Electrode |
Reference | Ag/AgCl |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Type | ORP Electrode |
Shelf Life | 12 mo |
Junction | Single |
Tip Shape | Polished Tip |
Measurement Range | +/-2000mV or range of ORP meter |
Amplifier | Can be used with PHAMP-1 |
Testing Parameter | ORP (REDOX) |
Electrolyte | Sealed |
Body Material | Epoxy |
Connector | BNC |
Recommended Use | Laboratory, Light Industrial |
Description
Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Polished Tip, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- Sensorex Water Quality Testing