Shop All Water Testing Meter Accessories
Sensorex
Cmbntn RP Elctrd Crtrdge Dble Jnctn BNR
Mfr # S222CD-ORP
Zoro # G8404627
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S653/25/BNC Cable Assy
- Manufacturers Warranty Length 12 mo
- Connector BNR
- Type ORP Electrode
- Operating Temp. Range 0 Degrees to 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S222CD-ORP
- Zoro # G8404627
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Length | 150 mm |
Details
Item | S222CD-ORP |
For Use With | S653/25/BNC Cable Assy |
Connector | BNR |
Type | ORP Electrode |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Amplifier | Can be used with PHAMP-1 |
Measurement Range | +/-2000mV or range of ORP meter |
Body Material | Epoxy |
Testing Parameter | ORP (REDOX) |
Recommended Use | Laboratory, Light Industrial |
Electrolyte | Sealed |
Reference | Ag/AgCl |
Tip Shape | Round |
Shelf Life | 12 mo |
Junction | Double |
Description
S222CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- CELLTREAT Micro Centrifuge Tube, Sterile, 0.5mL (229440)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- YSI Maintenance Kit (5745)
- Sensorex Water Testing Meter Accessories