Shop All Electrodes and Probes
Sensorex
Cmbntn pH electrde Stndrd Cnnectr 12mm
Mfr # S200C/STD
Zoro # G4539683
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S200C/STD
- Zoro # G4539683
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 150 mm |
Cable Length | 30 in |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | STD |
Tip Shape | Round |
Reference | Ag/AgCl |
pH Range | 0 - 14 pH |
Shelf Life | 12 mo |
Item | S200C/STD |
Junction | Single |
Electrolyte | Sealed |
Recommended Use | Laboratory, Light Industrial |
Description
S200C/STD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector STD, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- SYNTHWARE DISH, CRYSTALLIZING, WITH SPOUTS, 80X40mm, 100mL CAPACITY (P290170)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- SENSOREX Gold Polycarbonate Laboratory ORP Sensor (ORP1000)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- Sensorex Water Quality Testing