Shop All Electrodes and Probes
Sensorex
Cmbntn pH Electrde HF resstnt
Mfr # S8000CDHF
Zoro # G4581866
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 12 pH
- Operating Temp. Range 0 Degrees to 100 Degrees C
- Body Material Ryton PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S8000CDHF
- Zoro # G4581866
- UPC # 810039830970
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 27.43 mm |
Length | 120.9 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 12 pH |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Body Material | Ryton PPS |
Connector | TNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Max. Pressure | 100 psig |
Amplifier | Can be used with EM800 / EM801 |
Item | S8000CDHF |
For Use With | S8000 Platform & EM800/EM801/EM802pH |
Junction | Double |
Recommended Use | Dirty applications, Industrial, Wastewater |
pH Range | 0 - 12 pH |
Shelf Life | 6 mo |
Electrolyte | High Temperature |
Description
S8000CDHF, pH Electrode, Testing Parameter pH, Measurement Range 0 - 12 pH, pH Range 0 - 12 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Ryton PPS, Diameter 27.43 mm, Length 120.9 mm, Connector TNR, Amplifier Can be used with EM800 / EM801, Max. Pressure 100 psig, For Use With S8000 Platform & EM800/EM801/EM802pH, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-432)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SENSOREX pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt (S272CD/BNC)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- SENSOREX pH / RP Smltr (CAL-110)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- Sensorex Electrodes and Probes