Shop All Water Testing Meter Accessories
Sensorex
Cmbntn pH Electrde Glss Bdy BNC
Mfr # SG200C
Zoro # G3031205
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Shelf Life 12 mo
- Amplifier Can be used with PHAMP-1
- Type pH electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # SG200C
- Zoro # G3031205
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Length | 150 mm |
Cable Length | 30 in |
Details
Item | SG200C |
pH Range | 0 - 14 pH |
Shelf Life | 12 mo |
Amplifier | Can be used with PHAMP-1 |
Type | pH electrode |
Electrolyte | Sealed |
Recommended Use | Laboratory, Light Industrial |
Reference | Ag/AgCl |
Operating Temp. Range | 0 Degrees to 100 Degrees C |
Junction | Single |
Connector | BNC |
Tip Shape | Round |
Body Material | Glass |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Description
SG200C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, 4mm Rigid Tip, PK100 (22CW70)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- WILKERSON Carbon Filter, Standard Size, 3.0 oz.Bowl (A28-06-BL00B)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- OHAUS Electrode, pH, Plastic (ST320)
- Sensorex Water Quality Testing