Shop All Electrodes and Probes
Sensorex
Cmbntn pH Electrde Dble Jnctn Flt Style
Mfr # S450CD/BNC
Zoro # G4547505
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S450CD/BNC
- Zoro # G4547505
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 15mm |
Length | 115 mm |
Manufacturers Warranty Length | 12 mo |
Cable Length | 30 in |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | BNC |
Tip Shape | Flat |
Reference | Ag/AgCl |
Recommended Use | Laboratory, Light Industrial |
Item | Electrode |
Electrolyte | Sealed |
Junction | double |
Shelf Life | 6 mo |
Amplifier | Can be used with PHAMP-1 |
pH Range | 0 - 14 pH |
Description
Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 15mm, Length 115 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- UNITED SCIENTIFIC Plane Acrylic Mirror Strip, 4" X 2 (MSA4X2)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- SENSOREX Cmbntn pH Electrde HF resstnt (S8000CDHF)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- OAKTON PH Electrode Cable 2m (35660-56)
- Sensorex Electrodes and Probes