Shop All Water Testing Meters
Sensorex
Cmbntn pH Electrde Crtrdge Style nsertn
Mfr # S656CD
Zoro # G4966604
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- Type pH electrode
- Manufacturers Warranty Length 12 mo
- Tip Shape Flat
- Testing Parameter pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S656CD
- Zoro # G4966604
- UPC # 810039830840
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 22.86 mm |
Length | 76.2 mm |
Details
Item | Insertion Electrodes |
pH Range | 0 - 14 pH |
Type | pH electrode |
Tip Shape | Flat |
Testing Parameter | pH |
Body Material | CPVC |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Junction | Double |
Amplifier | Can be used with PHAMP-1 |
For Use With | S653/25/BNC Cable Assy |
Electrolyte | Horizontal Mount |
Shelf Life | 6 mo |
Connector | BNR |
Reference | Ag/AgCl |
Recommended Use | Dirty applications, Industrial, Wastewater |
Measurement Range | 0 - 14 pH |
Description
Insertion Electrodes, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte Horizontal Mount, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- SENSOREX Inline pH Assembly Kit, 0 to 14 pH (S8300/10/BNC)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SENSOREX Inline pH Measuring Assembly Kit (S8300/10/TL)
- YSI Replacement Dissolved Oxygen Sensor (559)
- Sensorex Water Quality Testing