Shop All Electrodes and Probes
Sensorex
Cmbntn pH Electrde Crtrdge Style nlne
Mfr # S660CD
Zoro # G4620384
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S660CD
- Zoro # G4620384
- UPC # 810039830888
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 19.05 mm |
Length | 107.95 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Amplifier | Can be used with PHAMP-1 |
pH Range | 0 - 14 pH |
Shelf Life | 6 mo |
Recommended Use | Dirty applications, Industrial, Wastewater |
Item | Self-Cleaning Electrode |
Electrolyte | High Temperature |
Max. Pressure | 80 psig |
For Use With | S653/25/BNC Cable Assy |
Junction | Double |
Description
Self-Cleaning Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 19.05 mm, Length 107.95 mm, Connector BNR, Amplifier Can be used with PHAMP-1, Max. Pressure 80 psig, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Flex Tip, PK100 (22CW74)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- SENSOREX nlne RP Kt 10 ft cble flw cell (S8200-ORP/10/BNC)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- SENSOREX nlne pH Kt 10 ft cble nd flw cell (S8200/10/BNC)
- SENSOREX H20prf Blnd 4 20m trnsmttr Pltfrm pH (EM803-PH)
- OAKTON EC Sensor Head 2m (35660-90)
- Sensorex Water Quality Testing