Shop All Electrodes and Probes
This Product is Discontinued
Sensorex
Cmbntn pH Electrde Crtrdge style BNR (Discontinued)
Mfr # S650CD
Zoro # G4618582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S650CD
- Zoro # G4618582
- UPC # 810039830772
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 22.86 mm |
Length | 76.2 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Amplifier | Can be used with PHAMP-1 |
Junction | Double |
Recommended Use | Dirty applications, Industrial, Wastewater |
For Use With | S653/25/BNC Cable Assy |
pH Range | 0 - 14 pH |
Shelf Life | 6 mo |
Item | Self-Cleaning Electrode |
Electrolyte | Sealed |
Description
Self-Cleaning Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.