Shop All Water Testing Meter Accessories
Sensorex
Cmbntn pH Electrde Crtrdge BNR Cnnectr
Mfr # S222C
Zoro # G8083065
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 - 14 pH
- For Use With S653/25/BNC Cable Assy
- Manufacturers Warranty Length 12 mo
- Measurement Range 0 - 14 pH
- Reference Ag/AgCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S222C
- Zoro # G8083065
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Length | 150 mm |
Diameter | 12mm |
Details
Item | S222C |
pH Range | 0 - 14 pH |
For Use With | S653/25/BNC Cable Assy |
Measurement Range | 0 - 14 pH |
Reference | Ag/AgCl |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Shelf Life | 12 mo |
Recommended Use | Laboratory, Light Industrial |
Amplifier | Can be used with PHAMP-1 |
Junction | Single |
Electrolyte | Sealed |
Connector | BNR |
Type | pH electrode |
Testing Parameter | pH |
Tip Shape | Round |
Description
S222C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- Sensorex Water Quality Testing