Shop All Electrodes and Probes
Sensorex
Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
Mfr # S200C/BNC
Zoro # G4579127
original price:
$130.24
28% off
new price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S200C/BNC
- Zoro # G4579127
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 12mm |
Length | 150 mm |
Manufacturers Warranty Length | 12 mo |
Cable Length | 1 m |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | BNC |
Tip Shape | round |
Reference | Ag/AgCl |
Shelf Life | 12 mo |
Item | Electrode |
Amplifier | Can be used with PHAMP-1 |
pH Range | 0 - 14 pH |
Electrolyte | Sealed |
Junction | Single |
Recommended Use | Laboratory, Light Industrial, Swimming Pools |
Description
Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 1 m, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Swimming Pools, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- ALCONOX Detergent, 1 gal. (2101-1)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- SENSOREX Smbersn pH Kt wth temp cmpnst 10ft (S8100TC/10/BNC/TL)
- SENSOREX nlne RP Kt 10 ft cble flw cell (S8200-ORP/10/BNC)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- PHOENIX Thermanit 2535R Tig Welding Rod 32Mm 1000Mm 11Lb Electrode (933629)
- Sensorex Electrodes and Probes