Shop All Electrodes and Probes
Sensorex
Cmbntn pH Electrde 6mm bdy BNC
Mfr # S900C
Zoro # G4619544
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type pH electrode
- Testing Parameter pH
- Measurement Range 0 - 14 pH
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S900C
- Zoro # G4619544
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 6mm |
Length | 150 mm |
Manufacturers Warranty Length | 12 mo |
Cable Length | 30 in |
Details
Type | pH electrode |
Testing Parameter | pH |
Measurement Range | 0 - 14 pH |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | Epoxy |
Connector | BNC |
Tip Shape | round |
Reference | Ag/AgCl |
Electrolyte | Sealed |
Shelf Life | 12 mo |
Recommended Use | Laboratory, Light Industrial |
pH Range | 0 - 14 pH |
Item | Electrode |
Junction | Single |
Amplifier | Can be used with PHAMP-1 |
Description
Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 6mm, Length 150 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Single, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- WELDWIRE Electrode 3/32in 12in 8lb (E308-16)
- Sensorex Electrodes and Probes