Shop All Water Testing Meter Accessories
Sensorex
Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR
Mfr # S222CD
Zoro # G7985984
original price:
$144.90
17% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S653/25/BNC Cable Assy
- pH Range 0 - 14 pH
- Manufacturers Warranty Length 12 mo
- Recommended Use Laboratory, Light Industrial
- Connector BNR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S222CD
- Zoro # G7985984
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Diameter | 12mm |
Length | 150 mm |
Details
Item | S222CD |
For Use With | S653/25/BNC Cable Assy |
pH Range | 0 - 14 pH |
Recommended Use | Laboratory, Light Industrial |
Connector | BNR |
Type | pH electrode |
Reference | Ag/AgCl |
Testing Parameter | pH |
Body Material | Epoxy |
Tip Shape | Round |
Electrolyte | Sealed |
Amplifier | Can be used with PHAMP-1 |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Measurement Range | 0 - 14 pH |
Shelf Life | 12 mo |
Junction | Double |
Description
S222CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Light Industrial, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Strips, Detects Ammonia, 5/32" W (QT-40)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- SENSOREX Inline ORP Sensor Assembly (S6600-ORP/10/BNC)
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn (S290C)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- Sensorex Water Quality Testing