Shop All Electrodes and Probes
Sensorex
Cmbnrtn RP Electrde Crtrdge Style nlne
Mfr # S660CD-ORP
Zoro # G4541783
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- Testing Parameter ORP (REDOX)
- Measurement Range +/-2000mV or range of ORP meter
- Operating Temp. Range 0 Degrees to 80 Degrees C
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorex
- MFR # S660CD-ORP
- Zoro # G4541783
- UPC # 810039830895
- Country of Origin United States
- Category Electrodes and Probes
Dimensions
Diameter | 19.05 mm |
Length | 107.95 mm |
Manufacturers Warranty Length | 12 mo |
Details
Type | ORP Electrode |
Testing Parameter | ORP (REDOX) |
Measurement Range | +/-2000mV or range of ORP meter |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Body Material | CPVC |
Connector | BNR |
Tip Shape | Flat |
Reference | Ag/AgCl |
Recommended Use | Dirty applications, Industrial, Wastewater |
Shelf Life | 6 mo |
Max. Pressure | 80 psig |
Amplifier | Can be used with PHAMP-1 |
Junction | Double |
For Use With | S653/25/BNC Cable Assy |
Item | Submersible ORP Electrode |
Electrolyte | High Temperature |
Description
Submersible ORP Electrode, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 19.05 mm, Length 107.95 mm, Connector BNR, Amplifier Can be used with PHAMP-1, Max. Pressure 80 psig, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- SENSOREX Cmbntn pH Electrde HF resstnt (S8000CDHF)
- SENSOREX Polycarbonate Laboratory ORP Sensor (ORP1000-AU)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- Sensorex Electrodes and Probes