Shop All Water Testing Meter Accessories
Sensorex
assembly Kt RP 1
Mfr # S6900
Zoro # G8157685
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Body Material CPVC
- Junction Double
- Measurement Range +/-2000mV or range of ORP meter
- Reference Ag/AgCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorex
- MFR # S6900
- Zoro # G8157685
- UPC # 810039830918
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 12 mo |
Cable Length | 10 ft |
Details
Item | S6900 |
Body Material | CPVC |
Junction | Double |
Measurement Range | +/-2000mV or range of ORP meter |
Reference | Ag/AgCl |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Type | ORP Insertion Assembly |
Tip Shape | Flat |
Shelf Life | 6 mo |
Testing Parameter | ORP (REDOX) |
Max. Pressure | 100 psig |
Recommended Use | Dirty applications, Industrial, Wastewater |
Electrolyte | High Temperature |
Connector | BNC |
Amplifier | Can be used with PHAMP-1 |
Description
S6900, ORP Insertion Assembly, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 100 psig, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Dirty applications, Industrial, Wastewater, Manufacturers Warranty Length 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- SENSOREX PH Electrode DIN Cap (S223CD)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- SENSOREX Conductivity Sensor, For Use with CX3000 (CS675HTTC-P1K/K=1.0)
- YSI Cap Membrane Kit, Universal (5909)
- Sensorex Water Testing Meter Accessories