Shop All Gas Detection Accessories
Sensit
Wrist Strap, Nylon, 9-3/4 in., Black
Mfr # 360-00040
Zoro # G9588652
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GOLD G2
- Color Black
- Construction Nylon
- Includes Metal Clasp
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 360-00040
- Zoro # G9588652
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Exterior Length | 9.75 in |
Details
Item | Wrist Strap |
For Use With | GOLD G2 |
Color | Black |
Construction | Nylon |
Includes | Metal Clasp |
Industry Type | Healthcare |
Series | Combustible Gas Leak Detector, Multi Gas Detector |
Housing Material | Nylon |
Sub-Brand | HXG-2d, HXG-3, HXG-3P, GOLD 101 |
Description
Wrist Strap, Product Type Wrist Strap, Sub-Brand HXG-2d, HXG-3, HXG-3P, GOLD 101, Series Combustible Gas Leak Detector, Multi Gas Detector, For Use With GOLD G2, Housing Material Nylon, Color Black, Exterior Length 9.75 in, Includes Metal Clasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- Sensit Gas Detection