Shop All Gas Detection Accessories
Sensit
T10 Torx Wrench
Mfr # 360-00105
Zoro # G7629115
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 906-00000-08, Mfr. No. 906-00000-09
- Length 2 1/8 in
- Industry Type Healthcare
- Width 13/16 in
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 360-00105
- Zoro # G7629115
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 2 1/8 in |
Width | 13/16 in |
Diameter | 1/8 in |
Overall Length | 2.13 in |
Overall Width | 0.81 in |
Outside Diameter | 0.13 in |
Details
Item | Wrench |
For Use With | Mfr. No. 906-00000-08, Mfr. No. 906-00000-09 |
Industry Type | Healthcare |
Series | Combustible GasLeak Detector |
Sub-Brand | HXG-2d |
Description
Wrench, Product Type Wrench, Series Combustible GasLeak Detector, Sub-Brand HXG-2d, Outside Diameter 0.13 in, For Use With Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Overall Length 2.13 in, Overall Width 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- MICROCHEM Chemical Resistant Pants , Xl , Yellow , Chemical Laminated M3000 , (683000)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- GFG Replacement Sensor, Oxygen (2210404)
- Sensit Gas Detection Accessories