Shop All Gas Detection Accessories
Sensit
Sensor Cap, 1-1/8 x 1-3/8 in.
Mfr # 870-00018
Zoro # G9588677
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 1 3/8 in
- Diameter 1 1/8 in
- Includes O Ring
- Series Multi Gas Detector, Combustible Gas Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 870-00018
- Zoro # G9588677
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 1 3/8 in |
Diameter | 1 1/8 in |
Overall Depth | 1.38 in |
Outside Diameter | 1.13 in |
Details
Item | Sensor Cap |
For Use With | Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Includes | O Ring |
Series | Multi Gas Detector, Combustible Gas Detector |
Sub-Brand | GOLD 100, GOLD, HXG-3P |
Description
Sensor Cap, Product Type Sensor Cap, Series Multi Gas Detector, Combustible Gas Detector, Sub-Brand GOLD 100, GOLD, HXG-3P, Outside Diameter 1.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, 2XL, PK12 (00-840-2X)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Foam Palm Dipped Gloves Black/Pink L 1 pair (JD00021-W)
- PYRAMEX Grain Goatskin Driver with Keystone Thumb, Unlined, Size XL, 12PK (GL3001KXL)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- Sensit Gas Detection